References
Timken:21305 KEJW33C3
Rubix:397A1169
EAN:0087796151468

Product details : TIMKEN 21305KEJW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 17 mm |
| Weight | 0.3 kg |
| Reference speed | 10100 rpm |
| Limit speed | 13720 rpm |
| Basic static load, radial - C0r | 44300 N |
| Basic dynamic load, radial - Cr | 55500 N |
| Heat Stabilization | standard dimensional stabilization s1 (up to 200° c / 392° f), higher stabilization levels (s2–s4) available on request per timken (see din 623 references in timken catalog), |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Usually arrives within 14 working days
