Spherical roller bearing FAG
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 118 mm |
Logistic Weight | 71100 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 460 mm |
Width | 118 mm |
Bearing Clearance | C3 |
Series | 230..-E1A |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days