Spherical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 1410000 N |
Basic dynamic load, radial - Cr | 1250000 N |
Usually arrives within 14 working days