References
Timken:24022EJW33
Rubix:397A2319
EAN:0087796296688

Product details : TIMKEN 24022EJW33 SPHERICAL ROLLER BEARING
Spherical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 60 mm |
| Weight | 4.9 kg |
| Reference speed | 3000 rpm |
| Limit speed | 3660 rpm |
| Basic static load, radial - C0r | 706000 N |
| Basic dynamic load, radial - Cr | 493000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 219.29 excl. VAT
/ Each
£ 263.15 incl. VAT
- Usually arrives within 14 working days
