NTN 22232EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22232.EAW33C3
See technical informationReferences
NTN:22232EAW33C3
Rubix:204A5206
Manufacturer :22232.EAW33C3
EAN:3413521061356



Product details : NTN 22232EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 22.06 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1390000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 625.46 excl. VAT
/ Each
£ 750.55 incl. VAT
- Usually arrives within 14 working days
