Spherical roller bearing
Inner diameter | 480 mm |
---|---|
Outer diameter | 700 mm |
Width | 165 mm |
Inner diameter | 480 mm |
---|---|
Outer diameter | 700 mm |
Width | 165 mm |
Bearing Clearance | CN |
Reference speed | 550 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 8000000 N |
Basic dynamic load, radial - Cr | 4450000 N |
Usually arrives within 14 working days