Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x310x310 mm |
---|---|
Logistic Weight | 27500 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 86 mm |
Bearing Clearance | cn |
Series | 222..-e1a-xl-m |
Cage | brass |
Reference speed | 1780 rpm |
Limit speed | 2550 rpm |
Basic static load, radial - C0r | 1570000 N |
Basic dynamic load, radial - Cr | 1320000 N |
Sealing | open |
Usually arrives within 14 working days