TIMKEN 22311EMW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information

References

Timken:22311EMW33
Rubix:105A5736
Manufacturer :190016329
EAN:0087796136717
Spherical Roller Bearing -  22311EMW33

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications

Product details : TIMKEN 22311EMW33 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)142x142x47 mm
Logistic Weight2350 g
Packaged dimensions (D x W x H)142x142x47 mm
Package weight850 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Thickness43 mm
Weight2.4 kg
Reference speed5200 rpm
Limit speed6110 rpm
Basic static load, radial - C0r265000 N
Basic dynamic load, radial - Cr266000 N
£ 91.10 excl. VAT
/ Each
£ 109.32 incl. VAT
  • Delivery usually within ( 7 ) days