FAG 23076-BEA-XL-K-MB1-C3 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:23076-BEA-XL-K-MB1-C3
Rubix:238A4249
Manufacturer :0807870960030
EAN:4047643225717

Product details : FAG 23076-BEA-XL-K-MB1-C3 SPHERICAL ROLLER BEARING
230..-BEA-XL-K-MB1 double-row spherical roller bearing, symmetrical with two outer rings and a flanged disc
Technical specifications
Attributes
| Logistic Weight | 109300 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 560 mm |
| Width | 135 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 740 rpm |
| Limit speed | 1230 rpm |
| Basic static load, radial - C0r | 5000000 N |
| Basic dynamic load, radial - Cr | 2900000 N |
Show UNSPSC/ECL@SS
£ 5,159.30 excl. VAT
/ Each
£ 6,191.16 incl. VAT
- Usually arrives within 14 working days
