TIMKEN 23224EMW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Brass Cage
See technical informationReferences
Timken:23224EMW33C3
Rubix:217A3930
Manufacturer :190020300
EAN:0087796024854





Product details : TIMKEN 23224EMW33C3 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 267x254x114 mm |
|---|---|
| Logistic Weight | 11820 g |
| Packaged dimensions (D x W x H) | 267x254x114 mm |
| Package weight | 11790 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 76 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 824000 N |
Show UNSPSC/ECL@SS
£ 367.45 excl. VAT
/ Each
£ 440.94 incl. VAT
- Delivery usually within ( 7 ) days
