Spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8130 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | C3 |
Series | 213..-E1-XL-TVPB |
Cage | Polyamide |
Reference speed | 3050 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 495000 N |
Sealing | Open |
Usually arrives within 14 working days