Spherical roller bearings
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Logistics dimensions (L x W x H) | 420x380x185 mm |
---|---|
Logistic Weight | 26720 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Brass |
Reference speed | 1800 rpm |
Limit speed | 2300 rpm |
Basic static load, radial - C0r | 1790000 N |
Basic dynamic load, radial - Cr | 1310000 N |
Sealing | Open |
Usually arrives within 14 working days