Spherical Roller Thrust Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 230 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x230x230 mm |
---|---|
Logistic Weight | 13300 g |
Inner diameter | 110 mm |
Outer diameter | 230 mm |
Width | 73 mm |
Material | bearing steel |
Usually arrives within 14 working days