References
NSK:29432E
Rubix:105A7079
Manufacturer :29432E N
EAN:00029176102370

Product details : NSK SPHER THRUST BEARING 29432E
Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.
Technical specifications
Attributes
| Logistic Weight | 30000 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 320 mm |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 1,831.70 excl. VAT
/ Each
£ 2,198.04 incl. VAT
- Usually arrives within 14 working days
