FAG 29288-E1-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29288-E1-MB
Rubix:274A6483
Manufacturer :0389995790000
EAN:4012802189681

Product details : FAG 29288-E1-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 292..-E1-MB, with flanging ring
Technical specifications
Attributes
| Logistic Weight | 90760 g |
|---|---|
| Inner diameter | 440 mm |
| Outer diameter | 600 mm |
| Width | 95 mm |
| Cage | brass |
| Reference speed | 560 rpm |
| Basic static load, axial - C0a | 12400000 N |
| Basic dynamic load, axial - Ca | 2500000 N |
Show UNSPSC/ECL@SS
£ 9,377.94 excl. VAT
/ Each
£ 11,253.53 incl. VAT
- Usually arrives within 14 working days
