Axial spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 440 mm |
Width | 73 mm |
Logistic Weight | 31840 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 440 mm |
Width | 73 mm |
Cage | brass |
Reference speed | 780 rpm |
Basic static load, axial - C0a | 6500000 N |
Basic dynamic load, axial - Ca | 1410000 N |
Usually arrives within 14 working days