Axial spherical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 54 mm |
Logistic Weight | 5500 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 54 mm |
Series | 294 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 2140 rpm |
Limit speed | 4350 rpm |
Basic static load, axial - C0a | 1720000 N |
Basic dynamic load, axial - Ca | 720000 N |
Usually arrives within 14 working days