Precision / Spindle bearing SNR CH71904HVDUJ74, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Spindle bearing CH
See technical informationReferences
SNR:CH71904HVDUJ74
Rubix:394A5595
EAN:3413520679392

Product details : SNR CH71904HVDUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearing, hard-fabric cage, outer-ring guided, light preload, Precision P4S, rings made of steel, ceramic balls, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x18 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtoch71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 324.33 excl. VAT
/ Each
£ 389.20 incl. VAT
- Usually arrives within 14 working days
