Precision / Spindle bearing SNR MLE71912HVDUJ74S, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Spindle bearing MLE
See technical informationReferences
SNR:MLE71912HVDUJ74S
Rubix:394A6193
EAN:3413520621490

Product details : SNR MLE71912HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x26 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | mtomle71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 756.22 excl. VAT
/ Each
£ 907.46 incl. VAT
- Usually arrives within 14 working days
