Precision / Spindle bearing SNR MLECH71900HVDUJ74S, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Spindle bearing MLECH
See technical informationReferences
SNR:MLECH71900HVDUJ74S
Rubix:394A6248
EAN:3413520622893

Product details : SNR MLECH71900HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, precision P4S, light preload, ceramic balls, bearing for high speeds, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x12 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mtomlech71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 347.66 excl. VAT
/ Each
£ 417.19 incl. VAT
- Usually arrives within 14 working days
