SNR - Precision ball bearings - MLE71910HVUJ84S
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 72x72x12 mm |
---|---|
Logistic Weight | 154 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 7100 N |
Sealing | two rubber seals |
Usually arrives within 14 working days