Spindle bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 20 mm |
Logistic Weight | 790 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 20 mm |
Series | b719..-e-2rsd-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 42500 N |
Basic dynamic load, radial - Cr | 57000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days