Precision / Spindle bearing FAG B7020-C-2RSD-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Spindle bearing
See technical informationReferences
FAG:B7020-C-2RSD-T-P4S-UL
Rubix:238A2614
Manufacturer :0385530900000
EAN:4026677433701

Product details : FAG B7020-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 555.82 excl. VAT
/ Each
£ 666.98 incl. VAT
- Delivery usually within ( 7 ) days
