Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 20x32x32 mm |
---|---|
Logistic Weight | 73,5 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Series | 7201 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days