Precision / Spindle bearing FAG B7007-E-2RSD-T-P4S-UM, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm


Spindle bearing

References
fag:B7007-E-2RSD-T-P4S-UM
rubix:238A2403
manufacturer :0387762780000
ean:4026677653871
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
See all Specifications

Product details : FAG B7007-E-2RSD-T-P4S-UM SPINDLE BEARING


Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight151,6 g
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
Seriesb70..-e-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r9200 N
Basic dynamic load, radial - Cr18400 N
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 133.60 excl. VAT
/ Each
£ 160.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories