Precision / Spindle bearing FAG B71902-E-2RSD-T-P4S-UM, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Spindle bearing
See technical informationReferences
FAG:B71902-E-2RSD-T-P4S-UM
Rubix:238A2586
Manufacturer :0387707680000
EAN:4026677643278

Product details : FAG B71902-E-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 1940 N |
| Basic dynamic load, radial - Cr | 4850 N |
Show UNSPSC/ECL@SS
£ 114.96 excl. VAT
/ Each
£ 137.95 incl. VAT
- Delivery usually within ( 7 ) days
