Spindle bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 24 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 24 mm |
Series | B719..-E-2RSD-T-P4S |
Material | Steel |
Cage | Phenolic resin |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 85000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days