Spindle Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Cage | Brass |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 18400 N |
Usually arrives within 14 working days