Precision / Spindle bearing SNR 71913HVQ16J84, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Spindle bearings 719
See technical informationReferences
SNR:71913HVQ16J84
Rubix:394A5097
EAN:3413520638740

Product details : SNR 71913HVQ16J84 PRECISION BALL BEARINGS
The high-precision bearing is a powerful response for use at high speeds with increased efficiency in terms of stiffness, capacity and precision. The ULTAGE seal of this family guarantees you an excellent bearing. This product series perfectly meets the expectations of demanding markets such as machine tools.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision thrust ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision thrust ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
High-precision angular contact ball bearings, laminated resin cage centered on the outer ring
Strengths
Machline High Precision: Standard - Machline ML: High speed
Machline MLE: Waterproof
Machline CH: Hybrid.
Machline MLE: Waterproof
Machline CH: Hybrid.
Applications
Machine tools
Production equipment
Medical technology
Transport systems
Manufacturing equipment.
Production equipment
Medical technology
Transport systems
Manufacturing equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x39 mm |
|---|---|
| Logistic Weight | 718 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 685.48 excl. VAT
/ Each
£ 822.58 incl. VAT
- Usually arrives within 14 working days
