Precision / Spindle bearing SNR ML7002HVDUJ74S, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7002HVDUJ74S
Rubix:394A5696
EAN:3413520579913

Product details : SNR ML7002HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, bearing for high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x18 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 227.64 excl. VAT
/ Each
£ 273.17 incl. VAT
- Usually arrives within 14 working days
