Precision / Spindle bearing SNR ML71902CVDUJ74S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Spindle bearings ML
See technical informationReferences
SNR:ML71902CVDUJ74S
Rubix:394A5807
EAN:3413520601874

Product details : SNR ML71902CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, bearings for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x14 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 221.93 excl. VAT
/ Each
£ 266.32 incl. VAT
- Usually arrives within 14 working days
