Precision / Spindle bearing FAG B7016-E-2RSD-T-P4S-UM, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 22 mm
Spindle bearing
See technical informationReferences
FAG:B7016-E-2RSD-T-P4S-UM
Rubix:274A7236
Manufacturer :0387823830000
EAN:4026677664686

Product details : FAG B7016-E-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 324.27 excl. VAT
/ Each
£ 389.12 incl. VAT
- Usually arrives within 14 working days
