Precision / Spindle bearing SNR MLCH7011HVDUJ74S, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Spindle bearings MLCH
See technical informationReferences
SNR:MLCH7011HVDUJ74S
Rubix:394A5925
EAN:3413520677213

Product details : SNR MLCH7011HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, ceramic balls, bearing for high speeds, hybrid, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x36 mm |
|---|---|
| Logistic Weight | 784 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtomlch7000 |
| Material | steel |
| Cage | brass |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 655.17 excl. VAT
/ Each
£ 786.20 incl. VAT
- Usually arrives within 14 working days
