Angular Contact Ball Bearing 72.. Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistic Weight | 1950 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Series | 7213 |
Material | Bearing steel |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 108000 N |
Sealing | Open |
Usually arrives within 14 working days