References
Klingspor:4595
Rubix:208A0291
EAN:4014855057962
Product details : KLINGSPOR 4595 CS 310 X ALOX BELT 75 X 2000 MM P40 F45 BUTT JOINT
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
High quality universal band for metal and wood work. Good cutting rate under strong stresses.
Applications
Application on stainless steel, wood, steel, non-ferrous metals.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 75 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days
