KLINGSPOR 659700 CS922Y 40 X 815 MM P120 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION Belt with cloth backing
See technical informationReferences
Klingspor:659700
Rubix:264A3448
EAN:4068484092962

Product details : KLINGSPOR 659700 CS922Y 40 X 815 MM P120 FILE BELT PACK 10
CS 922 Y belt ceramic, 40 x 815 mm grit 120 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 815 mm |
| Application | metals |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 29.43 excl. VAT
/ Each
£ 35.32 incl. VAT
- Usually arrives within 14 working days