DORMER A0023.6 JOBBER DRILL 3.60 MM 5967160


Spiral drill HSS A002

References
dormer:A0023.6
rubix:228935
ean:7320760350652
Jobber Drill 3.60 mm DIN 338
brand logo
Technical specifications
Drilling diameter3.6 mm
Total length70 mm
Length of cut39 mm
See all Specifications

Product details : DORMER A0023.6 JOBBER DRILL 3.60 MM 5967160


HSS short spiral drill with cylindrical shaft DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter3.6 mm
Total length70 mm
Length of cut39 mm
Din standarddin 338
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter3.6 mm
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
  • Usually arrives within 14 working days