Spiral drill HSS A108
Drilling diameter | 6.75 mm |
---|---|
Total length | 109 mm |
Length of cut | 69 mm |
Drilling diameter | 6.75 mm |
---|---|
Total length | 109 mm |
Length of cut | 69 mm |
Din standard | DIN 338 |
Ratio of diameter to length of drill hole | 4xD |
Sharpening | Standard |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 6.75 mm |
Usually arrives within 14 working days