DORMER A1082.1 JOBBER DRILL 2.10 MM 5968302


Spiral drill HSS A108

References
dormer:A1082.1
rubix:1059977
ean:7320760007976
Jobber Drill 2.10 mm DIN 338
brand logo
Technical specifications
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : DORMER A1082.1 JOBBER DRILL 2.10 MM 5968302


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter2.1 mm
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Usually arrives within 14 working days