GUHRING 00669 004.400 EXTRA COATED DRILLS 9006690044000
Spiral drill, long Series 669
See technical informationReferences
Gühring:669 4.400
Rubix:344A5103
Manufacturer :9006690044000
EAN:4031093226899


Technical specifications
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 82 mm |
Product details : GUHRING 00669 004.400 EXTRA COATED DRILLS 9006690044000
HSCO S-DRILL LONG 4,400 DIN 340RN TI ZY
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.4 mm |
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
- Usually arrives within 14 working days