TIMKEN LSM75BX SPLIT CYLINDRINCAL ROLLER BEARING
Split cylindrical roller bearing Series: LSM
See technical informationReferences
Timken:LSM75BX
Rubix:105A5599
EAN:0013992030641

Product details : TIMKEN LSM75BX SPLIT CYLINDRINCAL ROLLER BEARING
Non-locating split roller bearing SRB Light series LSE..BX
Expansion Type Split Roller Bearing designed for radial loads only. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 208 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
| Reference speed | 3310 rpm |
Show UNSPSC/ECL@SS
£ 394.30 excl. VAT
/ Each
£ 473.16 incl. VAT
- Delivery usually within ( 7 ) days
