Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | nj..-e-xl-tvp2 |
Reference speed | 6400 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 99000 N |
Basic dynamic load, radial - Cr | 116000 N |
Usually arrives within 14 working days