Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Accessory for workshop trolley
SPARTEX STSHLU80LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 600W-
SPARTEX STSHLU80LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 600W-
Accessory for workshop trolley Spartex
References
spartex:
UK-STSHLU80LXX
rubix:
225A2197
manufacturer :
STSHLU80LXX
Technical specifications
Type
system flow trolleys
Product details
Technical specifications
Product details : SPARTEX STSHLU80LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 600W-
The 'A-Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with louvre panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
Type
system flow trolleys
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.41
excl. VAT
/
Each
£
49.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SPRING CLAMP D 16MM
CUTLINE A1-ISO30-RACK BT/SK 30 TOOL BENCH STAND
GEDORE SPRING CLAMP D 13MM
SPARTEX STPERF12RXXX PERFORATED PANEL TO SUIT 1230.680 TROLLEYRED
SPARTEX STLOVR16GXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYGREEN
FACOM JET.WA5-1 WORKTOP EXTENSION FOR CANS & PAPER HOLDER
SPARTEX STLOVR16KXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYDARK GREY
FACOM JET.LA8 CABINET
GEDORE SPRING CLAMP D 20-35MM
SPARTEX STLOVR16BXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYBLUE
SPARTEX STLOVR12GXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYGREEN
SPARTEX STPERF12GXXX PERFORATED PANEL TO SUIT 1230.680 TROLLEYGREEN
CUTLINE A1-WORKSTOP 5D ADJUSTABLE WORKSTOP
FACOM JET.A5GXL XL CLEANLESS UNIT
CUTLINE A1-BT50TOOLBOY BT50DUEL TOOL HOLDER ASSEMBLY POT