MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)
SHOCKWAVE™ right angle attachment
See technical informationSee documentsReferences
Milwaukee:4932471274
Rubix:242A9175
EAN:4058546289027




Documents
Product details : MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)
The right angle attachment is a useful device for screwdriving or drilling applications in restricted, difficult to reach areas. Impact rated: suitable to use with latest 18 V impact drivers as well as cordless drill drivers. Internal SHOCK ZONE™ and advanced gear design for excellent power transmission and impact durability. For all 1/4" Hex driving and drilling accessories. Very compact design: only 36 mm in height and a true 90° angle to allow access into confined spaces. Ergonomic rubber overmold grip that does not heat up during use. Pack contains 1 x right angle attachment and 10 x 25 mm screwdriving bits.
Strengths
•The right angle attachment is a useful device for screwdriving or drilling applications in restricted, difficult to reach areas
Impact rated: suitable to use with latest 18V impact drivers as well as cordless drill drivers
Internal SHOCK ZONE™ and advanced gear design for excellent power transmission and impact durability
For all 1/4" Hex driving and drilling accessories
Very compact design: only 36 mm in height and a true 90° angle to allow access into confined spaces
Ergonomic rubber overmold for secure and comfortable handling
Pack contains 1 x right angle attachment and 10 x 25 mm screwdriving bits
Impact rated: suitable to use with latest 18V impact drivers as well as cordless drill drivers
Internal SHOCK ZONE™ and advanced gear design for excellent power transmission and impact durability
For all 1/4" Hex driving and drilling accessories
Very compact design: only 36 mm in height and a true 90° angle to allow access into confined spaces
Ergonomic rubber overmold for secure and comfortable handling
Pack contains 1 x right angle attachment and 10 x 25 mm screwdriving bits
Technical specifications
Attributes
| Type | right angle attachment |
|---|---|
| Use | screwdriving;drilling |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- In stock: Next day delivery
