References
Bosch:2607019325
Rubix:1249012



Product details : BOSCH X33TI DRILL & SCREWDRIVERS 33 PIECE SET 2607019325
Ideally equipped to handle virtually any task: Versatile DIY enthusiast set for drilling in wood, masonry and metal, comes with 13 screwdriver bits, 3 nutsetters and 1 universal magnetic holder
Strengths
Practical Bosch X-Line case that keeps everything neat and tidy; can be refilled if necessary
Suitable for all power tool brands
Note: When drilling metal, the use of coolant is recommended, e.g. Bosch universal cutting oil 2 607 001 409
Note on safety: Please wear appropriate protective clothing based on the application: Metal drilling: Protective glasses Wood drilling: Protective glasses and dust mask Stone drilling: Protective glasses, dust mask, hearing protection and work gloves
Suitable for all power tool brands
Note: When drilling metal, the use of coolant is recommended, e.g. Bosch universal cutting oil 2 607 001 409
Note on safety: Please wear appropriate protective clothing based on the application: Metal drilling: Protective glasses Wood drilling: Protective glasses and dust mask Stone drilling: Protective glasses, dust mask, hearing protection and work gloves
Applications
18 durable drill bits for applications in wood, masonry and metal. Wood diameter 3-8 mm, Masonry diameter 4-8 mm and metal diameter 2-5 mm
10 screwdriver bits for use with the most commonly used screws with Phillips, Pozidriv, Torx and longitudinal slot heads. 3 nut setters for use with hexagon-head screws
10 screwdriver bits for use with the most commonly used screws with Phillips, Pozidriv, Torx and longitudinal slot heads. 3 nut setters for use with hexagon-head screws
Technical specifications
Attributes
| Type | drill and screwdriver bit set |
|---|---|
| Use | metal work;drilling in wood as well as masonry |
Show UNSPSC/ECL@SS
£ 20.46 excl. VAT
/ Each
£ 24.55 incl. VAT
- Usually arrives within 14 working days
