SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
Spring washers form B
See technical informationReferences
Superseded Ref:RONW30A2
Spartex:RONW30A1.4310
Rubix:268A3702
Manufacturer :0127230
EAN:4043377024527


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 48.2 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
Spring lock washers type B A1.4310 48,2X30X6 DIN 127
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 48.2 mm |
| Standard | DIN 127 |
| Metrical diameter | M30 |
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ 50 pieces
£ 14.97 incl. VAT
- Usually arrives within 14 working days