References
Spartex:RONW7A4
Rubix:264A8018
Manufacturer :012747
EAN:4043377398956


Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12.8 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A4 12.8X7X1.6
Spring lock washers type B A4 12,8X7X1,6 DIN 127
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12.8 mm |
| Standard | din 127 |
| Metrical diameter | m7 |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ 1,000 pieces
£ 13.56 incl. VAT
- In stock: Next day delivery
Inner diameter
7 mm
Material/finishing
Outer diameter
12.8 mm
Metrical diameter
m7