SPARTEX SPRING LOCK WASHERS TYPE B A4 58.2X36X6 0127436
Spring washers form B
See technical informationReferences
Spartex:RONW36A4
Rubix:268A3707
Manufacturer :0127436
EAN:4043377024817


Technical specifications
| Inner diameter | 36 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 58.2 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A4 58.2X36X6 0127436
Spring lock washers type B A4 58,2X36X6 DIN 127
Technical specifications
Attributes
| Inner diameter | 36 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 58.2 mm |
| Standard | din 127 |
| Metrical diameter | m36 |
Show UNSPSC/ECL@SS
£ 40.29 excl. VAT
/ 50 pieces
£ 48.35 incl. VAT
- Usually arrives within 14 working days
Inner diameter
36 mm
Material/finishing
Outer diameter
58.2 mm
Metrical diameter
m36