TAPER LOCK SPROCKET 08B-1 1/2 INCH SIMPLEX WITH 25 TOOTH 1610 STEEL
Sprocket for Taper Lock®
See technical informationReferences
Fenner:1/2S-25T-TL-FEN
Rubix:405A9866
Manufacturer :026B0125

Product details : TAPER LOCK SPROCKET 08B-1 1/2 INCH SIMPLEX WITH 25 TOOTH 1610 STEEL
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 08B-1 Z=25 Taper Lock® 1610
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Hub diameter | 76 mm |
| Outer diameter | 106 mm |
| Total width | 7.2 mm |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Delivery usually within ( 2 ) days
