MECALINE 857301 PMA12B3076 63-76 TRIPLEX TAPER LOCK SPROCKET 76 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3076
Rubix:254A7701
Manufacturer :857301
EAN:3660338125638


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 76 |
Documents
Product details : MECALINE 857301 PMA12B3076 63-76 TRIPLEX TAPER LOCK SPROCKET 76 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 76 teeth (3020) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 76 |
| ISO code | 12b-3 |
| Material | gg25 cast iron |
| Hub diameter | 140 mm |
| Pitch diameter | 460.99 mm |
| Outer diameter | 469.9 mm |
| Total width | 51 mm |
| Crown circle diameter | 469.9 mm |
Show UNSPSC/ECL@SS
£ 248.47 excl. VAT
/ Each
£ 298.16 incl. VAT
- Usually arrives within 14 working days